Abbotsford
lutct600phwhc

LUTRON CT-600PH-WH-C 600W 120V 1-Pole Skylark Contour Incandescent Preset Dimmer (Clamshell Packaging), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:CT-600PH-WH-C
Documents Documents

Description

Skylark Contour is the newest addition to the Skylark slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

Specifications

Brand Name Lutron Sub Brand Skylark Contour™
Item Name Dimmer Type Preset, Rocker/Slide
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White
Action On/Off Connection Type Wire Lead
Operating Temperature 0 degrees C Environmental Conditions Indoor Use Only
Dimensions 75 mm W x 40.6 mm D x 119 mm H Mounting Wallbox
Standards UL Listed, CSA Certified Application For Incandescent or Halogen Lighting Control
UPC 027557449885

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok