lutct603phla

LUTRON CT-603PH-LA-C 600W 120V 3-Way Skylark Contour Incandescent Preset Dimmer (Clamshell Packaging), Light Almond

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:ct-603ph-la-c

Description

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

Specifications

Brand Name Lutron Sub Brand Skylark Contour
Type Dimmer with on/off switch, 3-way, clamshell packaging Voltage Rating 120 VAC
Frequency Rating 60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Mounting Wallbox Standards UL, CSA
Application Lighting Control UPC 027557809535

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok