Abbotsford
lutct103phla

LUTRON CT-103PH-LA-C 1000W 120V 1-Pole/3-Way Skylark Contour Preset Dimmer (Clamshell Packaging), Light Almond

Price $100.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CT-103PH-LA-C
Documents Documents

Description

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

Specifications

Brand Name Lutron Sub Brand Skylark Contour™
Item Name Rocker Slide Dimmer Type 3-Way
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 1000 W, 600 VA Number of Poles 1
Material Metal/Plastic Color/Finish Light Almond/Untreated
Action On/Off Connection Type Wire Lead
Operating Temperature 0 - 40 °C Dimensions 75 mm W x 33 mm D x 119 mm H
Mounting Flush/Wallbox Special Features Controls 1000 W Incandescent/Halogen, or 600 VA (450 W) Magnetic Low Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider
Standards CSA Certified, UL Listed Application For Lighting Control
UPC 027557829977

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok