Abbotsford
lutct103phwh

LUTRON CT-103PH-WH-C 1000W 120V 1-Pole/3-Way Skylark Contour Preset Dimmer (Clamshell Packaging), White

Price $105.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CT-103PH-WH-C
Documents Documents

Description

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

Specifications

Brand Name Lutron Sub Brand Skylark Contour™
Item Name Dimmer Type 3 Way, Magnetic, Low Voltage, Rocker/Slide
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 1000 W Incandescent/Halogen or 450 W Magnetic Low Voltage Number of Poles 1
Material Metal/Plastic Color/Finish White/Untreated
Action On/Off Connection Type Wire Lead
Operating Temperature 0 to 40 degrees Celsius Dimensions 75 mm W x 33 mm D x 119 mm H
Mounting Wallbox Standards UL Listed, CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557829984

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok