LUTRON CTELV-303P-LA 300W 120V 1-Pole/3-Way Skylark Contour Electronic Low Voltage Preset Dimmer (Boxed Packaging), Light Almond
Description
Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour™ |
Item Name | Rocker Slide Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 300 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Light Almond/Untreated |
Action | On/Off | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | Indoor Use Only |
Dimensions | 75 mm W x 33 mm D x 119 mm H | Mounting | Flush/Wallbox |
Special Features | Controls 300 W Electronic Low Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider | Standards | CSA Certified, UL Listed |
Application | For Indoor Use, Lighting Control | UPC | 027557830058 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |