lutctfsqfhla

LUTRON CTFSQ-FH-LA-C 1.5Amp 120V 1-Pole/3-Way Skylark Contour Quiet 3-Speed Fan Control (Clamshell Packaging), Light Almond

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:ctfsq-fh-la-c

Description

Skylark Contour is the newest addition to the Skylark slide family of products. It provides the same quality and performance as the original Skylark family, but with an updated look. Easily turn the fan on and off with the convenient rocker switch. While the fan is on, use the captive slide knob to adjust the fan speed to your desired level. PRODUCT FEATURES: • On/off rocker switch with a captive slider for a standard designer wallplate opening • Switch returns load to previous level • Uses standard single-pole or 3-way wiring for easy installation in any home • 100% factory tested

Specifications

Brand Name Lutron Sub Brand Skylark Contour
Type Fan control, 3-way/single-pole, clamshell packaging Voltage Rating 120 V
Amperage Rating 1.5 A Number of Poles 1
Contact Configuration N-O Connection Type Wire Leads
Mounting Wallbox Standards UL, CSA
Application Fan UPC 027557830348

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok