Abbotsford
lutctfsqfhwh

LUTRON CTFSQ-FH-WH-C 1.5Amp 120V 1-Pole/3-Way 3-Speed Skylark Contour Quiet Fan Speed Control (Clamshell Packaging), White

Price $36.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CTFSQ-FH-WH-C
Documents Documents

Description

Skylark Contour Quiet Fan Speed Control. Captive knob slide control with an easy to use rocker switch. FEATURES:• On/off rocker switch with a captive slider for a standard designer wallplate opening• Switch returns load to previous level• Uses standard single-pole or 3-way wiring for easy installation in any home• 100% factory tested

Specifications

Brand Name Lutron Sub Brand Skylark Contour™
Item Name Fan Control Type Rocker/Slide, 3-Way, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 1.5 A Power Rating 180 W
Number of Poles 1 Material Plastic
Color/Finish White Contact Configuration NO
Connection Type Wire Lead Dimensions 75 mm W x 33 mm D x 119 mm H
Mounting Wallbox Special Features Controls 1.5 A Fan, 3 Quiet Fan Speeds for Increased Comfort, Designed to Prevent Motor Hum
Standards UL Listed, CSA Certified Application Only One Ceiling Paddle Fan, Fan Control
UPC 027557830355

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok