Abbotsford
lutay600phlacsa

LUTRON AY-600PH-LA-CSA 600W 120V 1-Pole Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:AY-600PH-LA-CSA
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Dimmer Type Toggle, Preset, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish Light Almond
Indicator Type Incandescent or Halogen Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Dimensions 2.86 x 4.60 in
Mounting Wallbox Special Features Controls 600 W Incandescent or Halogen Loads, Toggle Turn Lights On/Off, Slide Up to Brighten, Down to Dim
Standards cUL, UL Listed Application Lighting Control
UPC 027557495783

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok