Abbotsford
lutay600phwhcsa

LUTRON AY600PHWHCSA 600W 120V 1-Pole Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:AY600PHWHCSA
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Dimmer Type Preset, Toggle
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Indicator Type Resistive Connection Type Screw Terminal
Operating Temperature 0 to 40 degrees Celsius Dimensions 72.64 mm W x 25.4 mm D x 116.84 mm H
Mounting Wallbox Standards UL, cUL Listed, CSA Certified
Application For Lighting Control UPC 027557692304

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok