Abbotsford
lutay603pghivc

LUTRON AY-603PGH-IV-C 600W 120V 1-Pole/3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer eco-dim (Clamshell Packaging), Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:AY-603PGH-IV-C
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Preset Dimmer Type Eco-Dim, 3-Way
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Ivory/Glossy
Action Toggle Indicator Type Incandescent, Halogen
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Dimensions 2.86 x 4.6 in Mounting Flush
Standards UL, cUL Listed Application For Lighting Control
UPC 027557590358

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok