Abbotsford
lutay603pghlac

LUTRON AY-603PGH-LA-C 600W 120V 1-Pole/3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer eco-dim (Clamshell Packaging), Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:AY-603PGH-LA-C
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Type Preset dimmer with eco-dim, 3-way/single-pole, clamshell packaging Voltage Rating 120 VAC
Frequency Rating 50-60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Mounting Wallbox Standards UL, cUL
Application Lighting Control UPC 027557590365

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok