Abbotsford
lutay603phwhcsa

LUTRON AY-603PH-WH-CSA 600W 120V 3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:AY-603PH-WH-CSA
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Dimmer Type Toggle, 3-Way, Preset, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Thermoplastic Color/Finish White/Gloss
Indicator Type Resistive, Incandescent or Halogen Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Dimensions 2.86 x 4.60 in
Mounting Wallbox Special Features Controls 600 W Incandescent or Halogen Loads, Toggle Turn Lights On/Off, Slide Up to Brighten, Down to Dim
Standards cUL, UL Listed Application Lighting Control
UPC 027557692335

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok