Abbotsford
lutay103pivcsa

LUTRON AY-103P-IV-CSA 1000W 120V 3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), Ivory

Price $86.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:AY-103P-IV-CSA
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Dimmer Switch Type Preset dimmer, 3-way
Voltage Rating 120 VAC Frequency Rating 60 Hz
Power Rating 1000 W Number of Poles 1
Material Metal, Plastic Color/Finish Ivory
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Mounting Flush Standards cUL Listed, UL Listed
Application Lighting Control Applications UPC 027557703659

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok