Abbotsford
lutay10placsa

LUTRON AY-10P-LA-CSA 1000W 120V 1-Pole Ariadni/Toggler Incandescent/Halogen Preset Dimmer, Light Almond

Price $87.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:AY-10P-LA-CSA
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Dimmer Type Toggle, Preset
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Number of Poles 1
Material Metal, Plastic Color/Finish Light Almond
Indicator Type Incandescent or Halogen Connection Type Wire Lead
Operating Temperature 0 - 40 °C Dimensions 2.86 x 4.6 in
Mounting Wallbox Special Features Controls 1000 W Incandescent or Halogen Loads, Toggle Turn Lights On/Off, Slide Up to Brighten, Down to Dim
Standards cUL, UL Listed Application Lighting Control
UPC 027557367370

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok