Abbotsford
lutaycl253phwhc

LUTRON AYCL-253PH-WH-C 250W 120V 1-Pole/3-Way Ariadni/Toggler C•L Dimmer (Clamshell Packaging), White

Price $64.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:AYCL-253PH-WH-C
Documents Documents

Description

C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halogen bulbs. Please check out Lutron's LED compatiblity tool to find the right bulb and dimmer combination for your project.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Dimmer Type Toggle, 3-Way, Preset, Slide, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Indicator Type Universal and LED Retrofit, Incandescent/Halogen, Incandescent Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90%
Dimensions 2.86 x 4.60 in Mounting Wallbox
Special Features Controls 250 W LED/CFL (Screw-Base), 600 W Incandescent/Halogen or 350 W Hi-Lume 1% 2-Wire LED Driver Loads, Provides Reliable Dimming of Dimmable LEDs/CFLs as well as Halogens and Incandescents Standards UL 1472, CSA C22.2 184.1, NEMA SSL-7A Type 2
Application Lighting Control UPC 784276091916

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok