Abbotsford
lutaylv600pivcsa

LUTRON AYLV-600P-IV-CSA 450W 120V 600VA 1-Pole Ariadni/Toggler Magnetic Low-Voltage Preset Dimmer, Ivory

Price $57.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:AYLV-600P-IV-CSA
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Preset Dimmer Type Preset dimmer, single-pole
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 VA, 450 W Number of Poles 1
Material Metal, Plastic Color/Finish Ivory/Glossy
Action Toggle Indicator Type Magnetic Low-Voltage
Connection Type (1) Male x (2) Female Operating Temperature 0 - 40 °C
Dimensions 2.86 x 4.6 in Mounting Flush
Standards UL, cUL Listed Application For Lighting Control
UPC 027557703772

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok