LUTRON AYLV-600P-LA-CSA 450W 120V 600VA 1-Pole Ariadni/Toggler Magnetic Low-Voltage Preset Dimmer, Light Almond
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Dimmer Switch | Type | Preset dimmer, single-pole |
Voltage Rating | 120 VAC | Frequency Rating | 50/60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Mounting | Wallbox | Standards | cUL Listed, UL Listed |
Application | Lighting Control Applications | UPC | 027557367516 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |