Abbotsford
lutd603pghdkc

LUTRON D-603PGH-DK-C 600W 120V 1-Pole/3-Way Incandescent/Halogen Rotary eco-dim Dimmer with Push On/Off Knob (Clamshell Packaging), White/Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:D-603PGH-DK-C

Description

The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off. eco-dim model guarantees at least 15% energy savings compared to a standard switch.

Specifications

Brand Name Lutron Sub Brand Diva
Type Dimmer with push on/off knob and eco-dim, dual knob, 3-way/single-pole, clamshell packaging Voltage Rating 120 VAC
Frequency Rating 50-60 Hz Number of Poles 1 Pole
Material Metal/Plastic Mounting Wallbox
Standards UL, CSA UPC 027557590617

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok