Abbotsford
lutd600rhivcsa

LUTRON D-600R-IV-CSA 600W 120V 1-Pole Incandescent/Halogen Rotary Dimmer with Rotate On/Off Knob (Clamshell Packaging), Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:D-600R-IV-CSA

Description

The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off.

Specifications

Brand Name Lutron Sub Brand Rotary
Item Name Dimmer Switch Type Rotary Knob
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Connection Type Wire Lead
Dimensions 2.86 x 4.6 in Mounting Wallbox
Special Features Controls 600 W Incandescent Or Halogen Loads, Rotate On/Off, Rotate To Adjust Light Level Standards UL Listed, CSA Certified
UPC 027557683210

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok