Abbotsford
lutd600rhwhcsa

LUTRON D-600R-WH-CSA 600W 120V 1-Pole Incandescent/Halogen Rotary Dimmer with Rotate On/Off Knob (Clamshell Packaging), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:D-600R-WH-CSA

Description

The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off.

Specifications

Brand Name Lutron Sub Brand Rotary
Item Name Rotary Dimmer Type Dimmer with rotate on/off knob, single-pole
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal/Plastic Color/Finish White
Action On/Off Knob Indicator Type Incandescent/Halogen
Enclosure Type Plastic Connection Type Wire Leads
Dimensions 117 mm H x 73 mm W Mounting Wallbox
Special Features Rotate On/Off, Rotate to Adjust Light Level Standards UL Listed, CSA Certified
UPC 027557684279

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok