Abbotsford
lutdv600pblcsa

LUTRON DV-600P-BL-CSA 600W 120V 1-Pole Diva Incandescent Preset Dimmer with Nightlight, Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DV-600P-BL-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Paddle
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish Black/Untreated
Connection Type Wire Lead Operating Temperature 0 to 40 degrees Celsius
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Standards UL Listed, CSA Certified, NOM Certified Application For Incandescent or Halogen Lighting Control
UPC 027557701266

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok