Abbotsford
lutdv600phlacsa

LUTRON DV-600PH-LA-CSA 600W 120V 1-Pole Diva Incandescent Preset Dimmer with Nightlight (Clamshell Packaging), Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DV-600PH-LA-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Type Dimmer, single-pole, clamshell packaging Voltage Rating 120 V
Frequency Rating 60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Mounting Wallbox Standards UL, CSA, NOM
Application Lighting Control UPC 027557495813

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok