Abbotsford
lutdv603pghwhc

LUTRON DV-603PGH-WH-C 600W 120V 1-Pole/3-Way Diva Incandescent/Halogen Preset eco-dim Dimmer with Locator Light (Clamshell Packaging), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DV-603PGH-WH-C
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.By limiting the maximum power delivered to light bulbs, eco-dim dimmers save energy and can extend incandescent and halogen bulb life by three times or more.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 3 Way, Paddle, Eco-Dim
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Indicator Type Resistive Connection Type Wire Lead
Operating Temperature 0 to 40 degrees Celsius Dimensions 70 mm W x 49 mm D x 114 mm H
Mounting Wallbox Standards UL Listed, CSA Certified
Application For Incandescent or Halogen Lighting Control UPC 027557589390

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok