Abbotsford
lutdv603pghalc

LUTRON DV-603PGH-AL-C 600W 120V 1-Pole/3-Way Diva Incandescent/Halogen Preset eco-dim Dimmer with Locator Light (Clamshell Packaging), Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DV-603PGH-AL-C
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.By limiting the maximum power delivered to light bulbs, eco-dim dimmers save energy and can extend incandescent and halogen bulb life by three times or more.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 3-Way
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Almond
Action Paddle Indicator Type Incandescent, Halogen
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Dimensions 4.69 x 2.94 in Mounting Wallbox
Standards UL Listed, CSA Certified Application For Lighting Control
UPC 027557589413

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok