Abbotsford
lutdv103placsa

LUTRON DV-103P-LA-CSA 1000W 120V 3-Way Diva Incandescent Preset Dimmer with Nightlight, Light Almond

Price $145.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DV-103P-LA-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Paddle, 3-Way, Slide
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 1000 W Number of Poles 1
Material Metal, Plastic Color/Finish Light Almond/Gloss
Indicator Type Incandescent or Halogen Connection Type Wire Lead
Operating Temperature 0 - 40 °C Dimensions 75 mm W x 40.6 mm D x 119 mm H
Mounting Wallbox Special Features Controls 1000 W Incandescent or Halogen Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim
Standards UL Listed, CSA Certified, NOM Certified Application Lighting Control
UPC 027557366861

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok