Abbotsford
lutdvcl153phalc

LUTRON DVCL153PHALC 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva C•L Dimmer (Clamshell Packaging), Almond

Price $47.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVCL153PHALC
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Switch Type 3-Way, Paddle
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Almond/Gloss
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Dimensions 4.69 x 2.94 in Mounting Wallbox
Special Features Controls 150 W Dimmable LED/CFL (Screw-Base), 600 W Incandescent, or Halogen Loads, Paddle Turns On/Off, Slide up to Brighten, Down to Dim Standards UL Listed, CSA, NOM Certified
Application Lighting Control UPC 027557003339

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok