Abbotsford
lutdvlv10pivcsa

LUTRON DVLV-10P-IV-CSA 800W 1000VA 120V 1-Pole Diva Magnetic Low Voltage Preset Dimmer with Nightlight, Ivory

Price $136.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVLV-10P-IV-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Paddle Slide Dimmer Type Dimmer, single-pole
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 800 W Number of Poles 1
Material Metal/Plastic Color/Finish Ivory/Untreated
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Dimensions 75 mm W x 119 mm H Mounting Flush/Wallbox
Special Features Controls 1000 VA (800 W) Magnetic Low Voltage Loads, Paddle Turns On/Off, Slide up to Brighten, Down to Dim Standards CSA Certified, NOM Certified, UL Listed
Application For Lighting Control UPC 027557701341

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok