LUTRON DVLV-600PH-IV-CSA 450W 600VA 120V 1-Pole Diva Magnetic Low Voltage Preset Dimmer with Nightlight (Clamshell Packaging), Ivory
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Paddle, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Ivory |
Indicator Type | Magnetic Low-Voltage | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Special Features | Controls 600 VA (450 W) Magnetic Low-Voltage Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Lighting Control |
UPC | 027557752305 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |