lutdvlv600phwhcsa

LUTRON DVLV-600PH-WH-CSA 450W 600VA 120V 1-Pole Diva Magnetic Low Voltage Preset Dimmer with Nightlight (Clamshell Packaging), White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:DVLV-600PH-WH-CSA

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Magnetic, Low Voltage, Paddle
Voltage Rating 120 VAC Frequency Rating 60 Hz
Power Rating 600 W, 450 W Magnetic Low-Voltage Number of Poles 1
Material Plastic/Metal Color/Finish White
Connection Type Wire Lead Operating Temperature 0 to 40 degrees Celsius
Dimensions 119 x 75 mm Mounting Wallbox
Standards UL Listed, CSA Certified, NOM Certified Application For Lighting Control
UPC 027557752299

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok