LUTRON DVRP-253P-WH 250W 120V 1-Pole/3-Way Diva Reverse-Phase Electronic Low Voltage, White
Description
FEATURES:• On/off paddle switch with a linear-slide dimmer for a standard designer wallplate opening.• Built-in soft-glow locator light behind paddle switch.†• UL® Listed to control:— Dimmable LED with integrated driver— Dimmable compact fluorescent (CFL) with integrated ballast— Incandescent/Halogen— Electronic Low-Voltage (ELV) transformers with halogen or LED (see Lutron App Note #559)• Reverse-phase type control. Neutral wire connection is required in the wallbox.• 100% factory tested.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | Paddle, 3 Way, Low Voltage |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 250/500 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Connection Type | Wire Leads | Operating Temperature | 0 - 40 °C |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Special Features | Controls 120 V/250 W LED/CFL, and 500 W Incandescent and ELV Loads, Paddle Turns On/Off, Slide up to Brighten | Standards | UL Listed, CSA, NOM Certified |
Application | For Lighting Control | UPC | 784276221665 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |