Abbotsford
lutma600blcsa

LUTRON MA-600-BL-CSA 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer (Boxed Packaging), Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-600-BL-CSA
Documents Documents

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type Multi-Location, Digital Fade, Tapswitch
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish Black/Untreated
Connection Type Screw Terminal Operating Temperature 0 to 40 degrees Celsius
Environmental Conditions 0 to 90 PCT Dimensions 75 mm W x 119 mm H
Mounting Wallbox Standards UL Listed, CSA, NOM Certified, ISO 9001 Registered
Application For Incandescent or Halogen Lighting Control UPC 027557704090

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok