Abbotsford
lutma600ghalc

LUTRON MA-600GH-AL-C 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen eco-dim Dimmer (Clamshell Packaging), Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-600GH-AL-C
Documents Documents

Description

Maestro eco-dim dimmer is a digital fade dimmer that fades up and down smoothly, allowing your eyes to adjust to changing light levels. Guarantees at least 15% energy savings as compared to a standard switch.

Specifications

Brand Name Lutron Sub Brand Maestro
Type Digital fade dimmer with eco-dim, multi-location/single-pole, clamshell packaging Voltage Rating 120 V
Frequency Rating 50-60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Environmental Conditions 0 to 90 PCT Mounting Wallbox
Application Lighting Control UPC 027557600019

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok