Abbotsford
lutma600halcsa

LUTRON MA-600H-AL-CSA 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer (Clamshell Packaging for Canada), Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-600H-AL-CSA
Documents Documents

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Switch Type Digital fade dimmer, multi-location/single-pole, clamshell packaging
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Almond
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Mounting Wallbox
Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed Application Lighting Control Applications
UPC 027557495844

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok