Abbotsford
lutma600hivcsa

LUTRON MA-600H-IV-CSA 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer (Clamshell Packaging for Canada), Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-600H-IV-CSA
Documents Documents

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer Type Tapswitch, Multi-Location, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Thermoplastic Color/Finish Ivory/Gloss
Indicator Type Resistive, Incandescent or Halogen Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90%
Dimensions 75 mm W x 33 mm D x 119 mm H Mounting Wallbox
Special Features Controls 600 W Incandescent or Halogen Loads, Provides True Dimming from Each Location (with Companion Dimmers) Standards UL Listed, CSA Certified, NOM Certified, ISO 9001
Application Lighting Control UPC 027557748216

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok