Abbotsford
lutma1000alcsa

LUTRON MA-1000-AL-CSA 1000W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer, Almond

Price $145.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-1000-AL-CSA
Documents Documents

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer Type Multi-Location/3-Way
Voltage Rating 120 - 277 VAC Frequency Rating 50/60 Hz
Power Rating 1000 W Number of Poles 1
Material Metal, Plastic Color/Finish Light Almond
Action Tapswitch Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Ambient Environmental Conditions 0 - 95% Humidity
Dimensions 4.69 x 2.94 in Mounting Wallbox
Standards UL Listed, CSA, NOM Certified, ISO 9001 Application For Lighting Control
UPC 027557703994

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok