Abbotsford
lutma1000whcsa

LUTRON MA-1000-WH-CSA 1000W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer, White

Price $157.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-1000-WH-CSA
Documents Documents

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type Multi-Location, 3 Way, Digital Fade, Tapswitch
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Indicator Type Resistive Connection Type Screw Terminal
Operating Temperature 0 to 40 degrees Celsius Environmental Conditions 0 to 90 PCT
Dimensions 75 mm W x 33 mm D x 119 mm H Mounting Wallbox
Standards UL Listed, CSA, NOM Certified, ISO 9001 Registered Application For Incandescent or Halogen Lighting Control
UPC 027557703987

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok