Abbotsford
lutmacl153mhblc

LUTRON 120V 1-Pole/3-Way Multi-Location Maestro LED+ Dimmer (Clamshell Packaging), Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:LUTRON
Manufacturer #:MACL-153MH-BL-C
Documents Documents

Description

Can be installed in single-pole, 3-way, or multi-location applications. Easy-to-operate tap switch turns lights on/off to preset light level. Side rocker buttons dim and brighten the lights. Advanced programming settings for features such as customizable delayed-fade-to off. Installs in as little as 15 minutes in homes of all ages – no neutral required. Rated for up to 150 Watts of dimmable LED/CFL bulbs or 600-Watt of Incandescent/Halogen bulbs. Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type 3 Way, Multi-Location, Digital Fade, Tapswitch
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish Black/Gloss
Connection Type Screw Terminal Operating Temperature 0 to 40 degrees Celsius
Environmental Conditions 0 to 90 PCT Dimensions 75 mm W x 37 mm D x 119 mm H
Mounting Wallbox Standards UL Listed, CSA, NOM Certified
Application For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control UPC 784276010610

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok