C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halogen bulbs. Please check out Lutron's LED compatiblity tool to find the right bulb and dimmer combination for your project.
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | 3 Way, Multi-Location, Digital Fade, Tapswitch |
Voltage Rating | 120 VAC | Frequency Rating | 50 - 60 Hz |
Power Rating | 600 W Incandescent/Halogen, 150 W LED/CFL | Number of Poles | 1 |
Material | Plastic/Metal | Color/Finish | White/Gloss |
Indicator Type | Universal | Connection Type | Screw Terminal |
Operating Temperature | 0 to 40 degrees Celsius | Environmental Conditions | 0 to 90 PCT |
Dimensions | 77 mm W x 33 mm D x 119 mm H | Mounting | Wallbox, Flush, Screw |
Standards | UL Listed, CSA, NOM Certified | Application | For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control |
UPC | 784276010580 |
1 - UNIT - 1 |