Abbotsford
lutmal3l3bl

LUTRON MA-L3L3-BL 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:LUTRON
Manufacturer #:MA-L3L3-BL
Documents Documents

Description

PRODUCT FEATURES:• Replacement for stacked switches• Tap on to favorite light level; tap off• Tap twice for full on• Touch rocker to adjust light level• Single-location only• Dimmer advanced programming features available

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type Dual, Digital Face, Tap, Turn/Push Button
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 300 W Number of Poles 1
Material Metal/Plastic Color/Finish Black/Untreated
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Non Condensing Humidity Dimensions 75 mm W x 119 mm H
Mounting Flush/Wallbox Special Features Controls 300 W Incandescent or Halogen Loads, Dimmers (Top/Bottom), Replacement for Stacked Switches, Tap On to Preset Light Level, Tap Off, Tap Twice for Full On, Touch Rocker to Adjust Light Level, Single Location Only
Standards cULus Listed, UL Listed Application For Lighting Control
UPC 027557411431

Packages

1 - UNIT - 1 4 - UNIT - 4 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok