Abbotsford
lutmal3t251mn

LUTRON MA-L3T251-MN 2.5Amp 300W 120V 1-Pole Maestro Dual Digital Fade Dimmer/Timer, Midnight

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-L3T251-MN
Documents Documents

Description

Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dual Digital Fade Dimmer/Countdown Timer Control Switch Type Tapswitch, 2 Load, Push Button
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 2.5 A Power Rating 300 W
Number of Poles 1 Material Plastic
Color/Finish Midnight/Gloss Indicator Type Magnetic Low-Voltage, Electronic Low/Voltage, LED/CFL, or Fluorescent
Contact Configuration NO Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90%
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 300 W Incandescent or Halogen Loads and Rated for 2.5 A Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low/Voltage, LED/CFL, or Fluorescent Loads or General Purpose Fans Standards cUL, UL Listed, NOM Certified
Application Lighting Control UPC 027557289795

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok