Abbotsford
lutmalv600blcsa

LUTRON MALV-600-BL-CSA 450W 120V 600VA 1-Pole/Multi-Location Maestro Magnetic Low Voltage Preset Smart Dimmer, Black

Price $134.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MALV-600-BL-CSA
Documents Documents

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Switch Type Multi-Location, Tapswitch
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 450 W Number of Poles 1
Material Metal, Plastic Color/Finish Black
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Humidity Dimensions 4.69 x 2.94 in
Mounting Wallbox Special Features Controls 600 VA Magnetic Low-Voltage Loads, Provides True Dimming from Each Location
Standards UL Listed, CSA, NOM Certified, ISO 9001 Application Lighting Control
UPC 027557704274

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok