lutmalv600hwhcsa

LUTRON MALV-600-HWH-CSA 450W 120V 600VA 1-Pole/Multi-Location Maestro Magnetic Low Voltage Preset Smart Dimmer (Clamshell Packaging), White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:MALV-600-HWH-CSA

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type Multi-Location, Magnetic, Low Voltage, Digital Fade, Tapswitch
Voltage Rating 120 V Frequency Rating 50 - 60 Hz
Power Rating 600 W, 450 W Magnetic Low-Voltage Number of Poles 1
Material Plastic/Metal Color/Finish White/Gloss
Indicator Type Universal Connection Type Screw Terminal
Operating Temperature 0 to 40 degrees Celsius Environmental Conditions 0 to 90 PCT
Dimensions 75 mm W x 37 mm D x 119 mm H Mounting Wallbox, Flush, Screw
Standards UL Listed, CSA, NOM Certified, ISO 9001 Registered Application For Lighting Control
UPC 027557752251

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok