LUTRON MALV-600-LA-CSA 450W 120V 600VA 1-Pole/Multi-Location Maestro Magnetic Low Voltage Preset Smart Dimmer, Light Almond
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Tapswitch, Multi-Location, Turn/Push Button |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Indicator Type | Magnetic Low-Voltage | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 VA (450 W) Magnetic Low-Voltage Loads, Provides True Dimming from Each Location (with Companion Dimmers) | Standards | UL Listed, CSA Certified, NOM Certified, ISO 9001 |
Application | Lighting Control | UPC | 027557469555 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |