FEATURES AND BENEFITS: • Reminds you to save energy by dimming and helps you to show others how to save • Full-range dimming possible from up to 10 locations • Lights fade up and down smoothly, allowing your eyes to adjust to changing light levels • Customizable delayed fade-to-off lets you leave the room or get into bed before the lights go out • LEDs glow softly in the dark for easy dimmer location and to show preset light level when lights are off
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Companion Dimmer | Type | Turn/Push Button |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Almond |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wall Box, Flush | Special Features | For True Multi-Location Dimming from Every Location, Use Up to Nine Companion Dimmers with Only One Maestro Multi-Location Dimmer, Use Standard 3-Way Wiring |
Standards | UL Listed, CSA Certified, NOM Certified, FCC Compliant, IC, ISO 9001 | Application | Lighting Control |
UPC | 027557704144 |
1 - UNIT - 1 |