FEATURES AND BENEFITS: • Reminds you to save energy by dimming and helps you to show others how to save • Full-range dimming possible from up to 10 locations • Lights fade up and down smoothly, allowing your eyes to adjust to changing light levels • Customizable delayed fade-to-off lets you leave the room or get into bed before the lights go out • LEDs glow softly in the dark for easy dimmer location and to show preset light level when lights are off
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | 3 Way, Remote Operated, Multi-Location, Companion |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Plastic/Metal | Color/Finish | White |
Operating Temperature | 0 to 40 degrees C | Mounting | Wallbox, Flush |
Standards | UL Listed, CSA, NOM Certified, FCC Compliant, ISO 9001 Registered | Application | For Lighting Control |
UPC | 027557748346 |
1 - UNIT - 1 | 3 - UNIT - 3 | 24 - UNIT - 24 |