LUTRON MK-D-WH 1-Piece Color Change Kit for Maestro C·L PRO Dimmer, White
Description
1-Piece Color Change Kit for Maestro C·L PRO Dimmer, White. This color change kit does not include wallplates.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Color Change Kit | Type | 1-Piece |
Material | Plastic | Color/Finish | White |
Mounting | Surface | Special Features | Replacement Button Kit for RadioRA 2 or HomeWorks dimmers |
Standards | NOM | Application | For Maestro C-L PRO Dimmer |
UPC | 784276263566 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |