Abbotsford
lutmrf2600mthwwhc

LUTRON MRF2-600MTHW-WHC 600W 1-Pole Pico Remote Lighting Control Dimmers, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-600MTHW-WHC
Documents Documents

Description

Maestro® wireless multi-location dimmer with controller and wallplate. Includes 1 Maestro wireless dimmer, 1 Pico wireless control and 1 Claro screwless wallplate. Power failure memory, Communicates wirelessly with up to 10 Maestro wireless dimmers, Lamp dimmers and switches. Uses Clear Connect RF technology, ensuring seamless communication between Maestro wireless products.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer with Wallplate Type Multi-Location, Pico Remote Operated, Digital Fade Wireless
Voltage Rating 120 V Power Rating 600 W Incandescent/Halogen
Number of Poles 1 Material Metal/Plastic
Color/Finish White Connection Type Screw Terminal
Operating Temperature 0 to 40 degrees Celsius Environmental Conditions 0 to 90 PCT
Dimensions 73.66 mm W x 7.62 mm D x 119 mm H Mounting Wallbox, Wall Duct
Standards UL, cUL Listed, CSA Certified, FCC, ICC Compliant Application For Lighting Control
UPC 027557973809

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok