Abbotsford
lutmrf2s6clwh

LUTRON MRF2S-6CL-WH 120V Maestro Wireless Dimmer (CFL / LED/Halogen / Incandescent / Magnetic Low-Voltage), White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:MRF2S-6CL-WH
Documents Documents

Description

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation.Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.FEATURES: • The Maestro Wireless solution provides dimming/ switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim.• Lutron patented Clear Connect RF Technology works through walls and floors.• Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON.• Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.• Two-wire dimmers and switches available for retrofit applications.• Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type Multi-Location, Digital Fade RF Wireless
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W, 150 W LED/CFL or 300 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Enamel Painted, Matte
Indicator Type Universal Connection Type Screw Terminal
Operating Temperature 0 degrees C Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Dimensions 119 x 75 mm Mounting Wallbox
Standards UL, cUL Listed, CSA Certified, FCC, ICC Compliant Application For Dimmable LED/CFL (Screw Base), Incandescent or Halogen Lighting Control and Use with Vive Hub
UPC 784276147873

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok