Abbotsford
lutnf30gr

LUTRON NF-30-GR 120V 30 Lamps 1-Pole Nova Dimmer Slide-to-Off, Gray

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:NF-30-GR
Documents Documents

Description

NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Slide-to-Off Dimmer Type Slide-to-Off, Untreated
Voltage Rating 120 V Frequency Rating 60 Hz
Number of Poles 1 Material Metal/Plastic
Color/Finish Gray Action Slide
Enclosure Type Plastic Connection Type Wire Leads
Operating Temperature 0 - 40 °C Dimensions 116 mm H x 75 mm W
Mounting Wallbox Special Features Slide Up to Brighten, Down to Dim, Fits in 1-gang Electrical Backbox
Includes Adapter Plate Standards UL, CSA NOM Certified, ANSI/IEEE Std. C62.41-1980
Application For Lighting Control UPC 027557674256

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok