Abbotsford
lutselv303pwhcsa

LUTRON SELV-303P-WH-CSA 120V 300W 3-Way Skylark Slide Dimmer, White

Price $127.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SELV-303P-WH-CSA
Documents Documents

Description

LUT SELV-303P-WH-CSA LV DIM 300W

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type 3 Way, Preset, Electronic, Low Voltage, Rocker/Slide
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 300 W Electronic Low-Voltage Number of Poles 1
Material Metal/Plastic Color/Finish White
Action On/Off Connection Type Wire Lead
Dimensions 119 x 75 mm Mounting Wallbox
Standards CSA Certified Application For Lighting Control
UPC 027557683371

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok